This item is Discontinued.

Suburban Bolt And Supply Wood Screw, #6, 1/2 in, Zinc Plated Round Head Phillips Drive A0290080032RZ

This item is Discontinued.

Suburban Bolt And Supply

Wood Screw, #6, 1/2 in, Zinc Plated Round Head Phillips Drive (Discontinued)

Mfr # A0290080032RZ
Zoro # G203496140
Country of Origin Unknown
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0290080032RZ
Zoro #
G203496140
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Finish
Zinc Plated
Item
Wood Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.