Shop SUBURBAN
See all product information
Create Account
High Tolerance Cast Iron Straight Edge
- Mfr # SE-24-CI-HT
- Zoro # G123785393
product price:Â
$
1,527.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
SAE
Parallelism Tolerance
0.0002 in
Features
Thickness
2 in
Length - SAE
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-24-CI-HT
- Zoro #
- G123785393
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 2 in
- Length - SAE
- 24 in
- Width - SAE
- 1 in
- Fits Chest Size
Details
- System of Measurement
- SAE
- Parallelism Tolerance
- 0.0002 in
- Features
- Material
- Cast Iron
- Item
- Straight Edge
- Flexibility
- Rigid
- Edge Style
- Square
- Calibration Certificate
- Available Separately
- Standards
- NIST Certified
- Straightness Tolerance
- 0.0002 in
- Flatness Tolerance
- 0.0002 in
- Shell Material
- Cast Iron
Description
Straight Edge, Flatness Tolerance 0.0002 in, Calibration Certificate Available Separately, Straightness Tolerance 0.0002 in, Parallelism Tolerance 0.0002 in, Thickness 2 in, Flexibility Rigid, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.