Aluminum Straight Edges
- Mfr # SE-120-ALI
- Zoro # G323649303
product price:Â
$
18,222.99
/ea
Key Features
Edge Style
Square
Material
Aluminum
Parallelism Tolerance
0.003 in
Length - SAE
120 in
Standards
NIST Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-120-ALI
- Zoro #
- G323649303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - SAE
- 120 in
- Width - SAE
- 3 in
- Thickness
- 3 in
- Fits Chest Size
- Cast Iron Wear Strips Bonded to the Working Faces Making it Lightweight, For Positioning Work Above and Parallel to a Surface, For Setting-Up and Leveling Machinery and Equipment and for Checking the Flatness of Surfaces or Scribing, Top and Bottom Faces are Precision Ground Parallel and Flat
Details
- Edge Style
- Square
- Material
- Aluminum
- Parallelism Tolerance
- 0.003 in
- Standards
- NIST Certified
- Flatness Tolerance
- 0.003 in
- System of Measurement
- SAE
- Straightness Tolerance
- 0.003 in
- Calibration Certificate
- Available Separately
- Features
- Cast Iron Wear Strips Bonded to the Working Faces Making it Lightweight, For Positioning Work Above and Parallel to a Surface, For Setting-Up and Leveling Machinery and Equipment and for Checking the Flatness of Surfaces or Scribing, Top and Bottom Faces are Precision Ground Parallel and Flat
- Item
- Straight Edge
- Shell Material
- Aluminum
Description
Straight Edge, Flatness Tolerance 0.003 in, Calibration Certificate Available Separately, Straightness Tolerance 0.003 in, Parallelism Tolerance 0.003 in, Thickness 3 in, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.