Horizontal Vent, Excess Flow Device, Capacity: 160,000 BTU/hr, Inlet: POL, EFV, Outlet: 3/8in FNPT

  • Mfr # LP-R524HP

  • Zoro # G416559885


product price:  $54.99
/ea

Key Features

Color
Silver
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-R524HP
Zoro #
G416559885
UPC #
677917011919
Country of Origin
Italy

Details

Color
Silver
Body Material
Brass

Description

A combination regulator; first stage reduces cylinder outlet pressure to 10 psi, and then second stage maintains a stable working pressure of 11 water column. Overpressure Protection Device: A feature that operates to shut off the flow of gas in case of regulator malfunction when the regulator outlet pressure reaches the limits. Such a feature shall remain closed until it has been manually reset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.