Shop SUBURBAN
See all product information
Create Account
LP Gas High Pressure Hose -1/4in I.D., 3/8in FPT x 3/8in Female Flare swivel Hang Tagged, 72in
Mfr # LP-PT72HP
Zoro # G916103359
product price:Â $38.49
/eaKey Features
Hose Tube Material
Rubber
Length (In.)
11 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LP-PT72HP
Zoro #
G916103359
UPC #
677917011889
Country of Origin
United States
Dimensions
Length (In.)
11 in
Details
Hose Tube Material
Rubber
Hose Color
Black
Description
Pigtails are used with Double Stage Automatic Changeover Regulators for two cylinder systems or Standard Two Stage Regulators with T check connections. Excess Flow Device: Limits gas flow in the event of hose rupture or accidental disconnection. Thermofuse: A heat sensitive plug which shuts off gas flow if temperature reaches above 240 Degrees F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.