Zoro Homepage

Precision Vises, Precision, 2inH, 5-7/8inL

  • Mfr # V-225

  • Zoro # G2013737


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Features
Angled Center Channel provides extra Jaw Capacity, Eliminating Tilting and Lifting, High Precision, Jaw can be Opened and Closed without Unbolting Vise from Work Surface, Movable Jaw Pulls into Base at 45 Degrees to 60 Degrees for Maximum Holding Power and Hold Down Force
Jaw Opening (In.)
3 1/4 in
Jaw Width (In.)
2 in
Overall Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-225
Zoro #
G2013737
UPC #
662619005359
Country of Origin
United States

Dimensions

Jaw Width (In.)
2 in
Overall Height (In.)
2
Overall Length (In.)
5-7/8
Throat Depth (In.)
1 in
Jaw Width
2 in
Overall Width
2 in
Overall Length
5.875 in
Throat Depth
1 in
Overall Height
2 in

Details

Item
Machine Vise
Type
Precision
Features
Angled Center Channel provides extra Jaw Capacity, Eliminating Tilting and Lifting, High Precision, Jaw can be Opened and Closed without Unbolting Vise from Work Surface, Movable Jaw Pulls into Base at 45 Degrees to 60 Degrees for Maximum Holding Power and Hold Down Force
Jaw Opening (In.)
3 1/4 in
Bed/Base Parallel Tolerance - Maximum
0.0002 in
Jaw Opening - Maximum
3 1/4 in
Jaw Material
Steel
Machine Vise Type
Precision
Base Material
Steel

Description

Machine Vise, Precision, Jaw Width (In.) 2 in, Jaw Opening (In.) 3 1/4 in, Throat Depth (In.) 1 in, Overall Length (In.) 5-7/8, Overall Height (In.) 2, Angled Center Channel provides extra Jaw Capacity, Eliminating Tilting and Lifting, High Precision, Jaw can be Opened and Closed without Unbolting Vise from Work Surface, Movable Jaw Pulls into Base at 45 Degrees to 60 Degrees for Maximum Holding Power and Hold Down Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.