Shop SUBURBAN
See all product information
Create Account
Stainless Steel Straight Edge - NON-Grad
- Mfr # SE-12-SSHD
- Zoro # G423649081
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Straightness Tolerance
0.0005 in
Flatness Tolerance
0.0005" per 12"
Thickness
0.22 in
Edge Style
Square
Standards
NIST Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-12-SSHD
- Zoro #
- G423649081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.22 in
- Length - SAE
- 12 in
- Width - SAE
- 1 9/16 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Details
- Straightness Tolerance
- 0.0005 in
- Flatness Tolerance
- 0.0005" per 12"
- Edge Style
- Square
- Standards
- NIST Certified
- Calibration Certificate
- Available Separately
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- Item
- Straight Edge
- System of Measurement
- SAE
- Material
- Stainless Steel
- Finish
- Flame Hardened
- Parallelism Tolerance
- 0.0005" per 12"
- Shell Material
- Stainless Steel
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.0005 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.22 in, Edge Style Square, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 12 in, Width - SAE 1 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.