Shop SUBURBAN
See all product information
Create Account
Stainless Steel Straight Edges- NON-Grad
- Mfr # SE-60-SSBHD
- Zoro # G523961007
product price:Â
$
1,516.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.31 in
Material
Stainless Steel
Parallelism Tolerance
0.0005" per 12"
Finish
Flame Hardened
Flatness Tolerance
0.0005" per 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-60-SSBHD
- Zoro #
- G523961007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.31 in
- Width - SAE
- 3 1/16 in
- Length - SAE
- 60 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Details
- Material
- Stainless Steel
- Item
- Straight Edge
- Parallelism Tolerance
- 0.0005" per 12"
- Finish
- Flame Hardened
- Flatness Tolerance
- 0.0005" per 12"
- Hanging Capability
- Hanging Hole
- Edge Style
- Beveled
- Standards
- NIST Certified
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- System of Measurement
- SAE
- Straightness Tolerance
- 0.0025 in
- Calibration Certificate
- Available Separately
- Shell Material
- Stainless Steel
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.0025 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.31 in, Edge Style Beveled, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 60 in, Width - SAE 3 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.