Stainless Steel Straight Edges- NON-Grad
- Mfr # SE-48-SSBHD
- Zoro # G823649520
product price:Â
$
1,112.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
SAE
Features
Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Hanging Capability
Hanging Hole
Material
Stainless Steel
Calibration Certificate
Available Separately
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-48-SSBHD
- Zoro #
- G823649520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - SAE
- 48 in
- Thickness
- 0.27 in
- Width - SAE
- 2 1/16 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Details
- System of Measurement
- SAE
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- Hanging Capability
- Hanging Hole
- Material
- Stainless Steel
- Calibration Certificate
- Available Separately
- Straightness Tolerance
- 0.002 in
- Edge Style
- Beveled
- Standards
- NIST Certified
- Parallelism Tolerance
- 0.0005" per 12"
- Item
- Straight Edge
- Flatness Tolerance
- 0.0005" per 12"
- Finish
- Flame Hardened
- Shell Material
- Stainless Steel
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.002 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.27 in, Edge Style Beveled, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 48 in, Width - SAE 2 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.