Shop SUBURBAN
See all product information
Create Account
Stainless Steel Straight Edges- NON-Grad
- Mfr # SE-96-SSBHD
- Zoro # G623960986
product price:Â
$
2,771.99
/ea
Free Shipping & Returns
Key Features
Length - SAE
96 in
Hanging Capability
Hanging Hole
Calibration Certificate
Available Separately
Straightness Tolerance
0.004 in
Flatness Tolerance
0.0005" per 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-96-SSBHD
- Zoro #
- G623960986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - SAE
- 96 in
- Width - SAE
- 3 1/4 in
- Thickness
- 0.34 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Details
- Hanging Capability
- Hanging Hole
- Calibration Certificate
- Available Separately
- Straightness Tolerance
- 0.004 in
- Flatness Tolerance
- 0.0005" per 12"
- Finish
- Flame Hardened
- System of Measurement
- SAE
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- Parallelism Tolerance
- 0.0005" per 12"
- Edge Style
- Beveled
- Item
- Straight Edge
- Standards
- NIST Certified
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.004 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.34 in, Edge Style Beveled, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 96 in, Width - SAE 3 1/4 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.