Shop SUBURBAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Standard Bench Centers
- Mfr # 9205-80
- Zoro # G323961009
product price:Â
$
24,932.99
/ea
Key Features
Head and Tailstock Material
Cast Iron
Center Style
3/4 in x 60 Degrees
Bench Center Style
Hardened Cast-Iron Guide Surface
Shaft Diameter
3/4 in
Operating Position
Horizontal Vertical Horizontal, Side, Vertical, Vertical Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9205-80
- Zoro #
- G323961009
- UPC #
- -
- Country of Origin
- United States
- Head and Tailstock Material
- Cast Iron
- Center Style
- 3/4 in x 60 Degrees
- Bench Center Style
- Hardened Cast-Iron Guide Surface
- Operating Position
- Horizontal Vertical Horizontal, Side, Vertical, Vertical Horizontal
- Includes Moveable Column
- Yes
- Item
- Standard Bench Centers
Dimensions
- Shaft Diameter
- 3/4 in
- Overall Height
- 17 in
- Overall Width
- 7 in
- Maximum Working Length
- 68 in
- Working Diameter
- 16 in
Description
Item Standard Bench Centers, Bench Center Style Hardened Cast-Iron Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal Vertical Horizontal, Side, Vertical, Vertical Horizontal, Working Diameter 16 in, Maximum Working Length 68 in, Center Style 3/4 in x 60 Degrees, Head and Tailstock Material Cast Iron, Overall Height 17 in, Overall Width 7 in, Shaft Diameter 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.