Standard Bench Centers
- Mfr # 9205-36
- Zoro # G423960995
product price:Â
$
11,048.99
/ea
Key Features
Operating Position
Horizontal Vertical Horizontal, Side, Vertical, Vertical Horizontal
Center Style
3/4 in x 60 Degrees
Maximum Working Length
36 in
Working Diameter
8 in
Shaft Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9205-36
- Zoro #
- G423960995
- UPC #
- -
- Country of Origin
- United States
- Operating Position
- Horizontal Vertical Horizontal, Side, Vertical, Vertical Horizontal
- Center Style
- 3/4 in x 60 Degrees
- Bench Center Style
- Hardened Cast-Iron Guide Surface
- Includes Moveable Column
- Yes
- Item
- Standard Bench Centers
- Head and Tailstock Material
- Cast Iron
Dimensions
- Maximum Working Length
- 36 in
- Working Diameter
- 8 in
- Shaft Diameter
- 3/4 in
- Overall Width
- 5 1/2 in
- Overall Height
- 12 in
Description
Item Standard Bench Centers, Bench Center Style Hardened Cast-Iron Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal Vertical Horizontal, Side, Vertical, Vertical Horizontal, Working Diameter 8 in, Maximum Working Length 36 in, Center Style 3/4 in x 60 Degrees, Head and Tailstock Material Cast Iron, Overall Height 12 in, Overall Width 5 1/2 in, Shaft Diameter 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.