Zoro Homepage

Straight Edge, 72" L, Cast Iron

  • Mfr # SE-72-CI

  • Zoro # G5016057


product price: $2,992.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Width (In.)
2
Length (In.)
72
Construction
Cast iron
Length (mm)
1828
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-72-CI
Zoro #
G5016057
UPC #
662619007810
Country of Origin
United States

Dimensions

Width (In.)
2
Length (In.)
72
Length (mm)
1828

Details

Item
Straight Edge
Construction
Cast iron

Description

Straight Edge, Construction Cast Iron, Length (In.) 72, Length (mm) 1828, Width (In.) 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.