Zoro Homepage

SW-Series Water Heater Thermostat Switch - 12 Volt

  • Mfr # 233534

  • Zoro # G616559685


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Length (In.)
4 in
Color
Silver
Material
Steel
Depth (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233534
Zoro #
G616559685
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
4 in
Depth (In.)
4 in

Details

Color
Silver
Material
Steel

Description

Suburban's 233534 SW-Series Water Heater Thermostat Switch is designed for use with Suburban Water Heaters. It is compatible with the SW-series of water heaters. Temperature Range: 130 Degrees Fahrenheit. Voltage Rating: 12 Volts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.