Water Heater Control Board
Mfr # 521166
Zoro # G616560681
product price: $67.65
/eaKey Features
Color
Black
Depth (In.)
6.5 in
Length
6.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521166
Zoro #
G616560681
UPC #
755790709403
Country of Origin
China
Dimensions
Depth (In.)
6.5 in
Length
6.5 in
Details
Color
Black
Material
Plastic
Description
Suburban's 521166 Water Heater Control Board is designed for use with Suburban Water Heaters. It is compatible with the SAW6, D, DE, and DEL model water heaters. Includes control board only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.