Zoro Homepage

Brush, Fixed Head, Aluminum Handle

  • Mfr # 996-35FB

  • Zoro # G313335513


product price: $7.79
/ea

Key Features

Handle Length
16 1/4
Handle Material
Aluminum
Handle Type
Foam Comfort Grip
Overall Length
35 in
Bristle Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996-35FB
Zoro #
G313335513
UPC #
079062996354
Country of Origin
Canada

Dimensions

Handle Length
16 1/4
Overall Length
35 in
Scraper Blade Height
1/2 in
Scraper Blade Width
4 in
Minimum Handle Length
16 1/4 in
Maximum Handle Length
16 1/4 in
Brush Head Width
9 1/4 in

Details

Item
Brush
Handle Material
Aluminum
Handle Type
Foam Comfort Grip
Bristle Color
Assorted
Head Type
Fixed
Handle Color
Assorted

Description

Brush, Handle Type Foam Comfort Grip, Brush Head Width 9 1/4 in, Scraper Blade Width 4 in, Scraper Blade Height 1/2 in, Handle Length 16 1/4, Fixed, Handle Material Aluminum, Handle Color Assorted, Bristle Color Assorted, Maximum Handle Length 16 1/4 in, Minimum Handle Length 16 1/4 in, Overall Length 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.