Zoro Homepage

Brush, Fixed Head, Steel Handle

  • Mfr # 14161

  • Zoro # G612845706


product price: $43.19
/ea

Key Features

Handle Length
32
Handle Material
Steel
Handle Type
Adjustable
Scraper Blade Width
4 1/2 in
Bristle Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14161
Zoro #
G612845706
UPC #
079976141062
Country of Origin
China

Dimensions

Handle Length
32
Scraper Blade Width
4 1/2 in
Brush Head Width
12 in
Scraper Blade Height
2 3/4 in
Overall Length
5 ft
Maximum Handle Length
49 in
Minimum Handle Length
32 in

Details

Item
Brush
Handle Material
Steel
Handle Type
Adjustable
Bristle Color
Black, Red
Head Type
Fixed
Handle Color
Black, Red
Scraper Blade Material
EVA Foam

Description

Brush, Handle Type Adjustable, Brush Head Width 12 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 2 3/4 in, Handle Length 32, Fixed, Handle Material Steel, Handle Color Black, Red, Bristle Color Black, Red, Maximum Handle Length 49 in, Minimum Handle Length 32 in, Scraper Blade Material EVA Foam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.