Subzero
Ice Scraper, 6 in. L, Foam Grip, Assorted
Mfr # 13014
Zoro # G4171058
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Handle Material Plastic
- Handle Length 6 in
- Handle Type Fixed
- Head Width 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1220-X)
- EAT-IN 9001D-BO9D ital Hose End Timer (EA135170)
- SWAN Gt 5/8"X100' Rubb Hose (CGTSGC58100)
- AFTERMARKET 3W2196 Housing Fits Caterpillar Industrial Construction Models 963B 963C (UNN60-0018)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Assorted (1124F)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Blue (16621)
- SUBZERO Ice Scraper, 6 in. L, Plastic Grip, Black (16211)
- HOPPY Hopkins SubZero 10 in. Bear Claw Ice Scraper, 10PK (16721)
- BULLY TOOLS Steel Sidewalk Ice Scraper with D-Grip Handle (92201)
- RUGG 51.5 in. Extendable Ice Scraper/Squeegee (SC9070)
- Subzero Ice Scrapers