Shop SUGAR RIVER
See all product information
Create Account
by Gemplers Waterproof Breathable Packable Rain Jacket
- Mfr # 6560-Green-3X
- Zoro # G802697283
product price:Â
$
28.99
/ea
Key Features
Size
3XL
Color
Green
Material
Nylon Ripstop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6560-Green-3X
- Zoro #
- G802697283
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Material
- Nylon Ripstop
Dimensions
- Size
- 3XL
Description
Chart a course for adventure! This versatile jacket is the right choice for any destination. It's waterproof to keep you dry if rain is in the forecast, breathable to keep you comfortable on strenuous hikes and durable enough to stand up to harsh environments. When the day is done, this jacket can be folded up and packed into its own front hand pocket for easy transport.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.