Zoro Homepage

Adjustable Folding Bracket, Hardware: Not included

  • Mfr # 4CRR1

  • Zoro # G3074547


product price: $51.75
/ea

Key Features

Material
18-8 Stainless Steel
Load Capacity (Lb.)
77
Length (In.)
4-1/2 in
Height (In.)
1 in
Extended Length (In.)
7 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRR1
Zoro #
G3074547
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
4-1/2 in
Height (In.)
1 in
Extended Length (In.)
7 1/32 in
Overall Depth
8 1/32 in
Overall Height
2 13/32 in
Overall Width
3 1/32 in

Details

Material
18-8 Stainless Steel
Load Capacity (Lb.)
77
Item
Folding Bracket
Hardware
Not included
Type
Locking
Opening Angle (Deg.)
90 Degrees
Finish
Satin
Product Type
Folding Bracket
Number of Mounting Holes
6
Includes Mounting Hardware
Mounting Hardware Not Included
Weight Capacity
77 lb

Description

Folding Bracket, Type Locking, Material 18-8 Stainless Steel, Load Capacity (Lb.) 77, Satin Finish, Size (In.) -, Length (In.) 4-1/2 in, Width (In.) -, Height (In.) 1 in, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 7 1/32 in, Thickness (In.) -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.