Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Holder, Right Hand

  • Mfr # 4CRP9

  • Zoro # G0283166


product price: $58.49
/ea

Key Features

Material
304 Stainless Steel
Hand
Right
Min. Opening Depth (In.)
2 in
Min. Opening Width (In.)
6.5 in
Max. Angle (Deg.)
100 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRP9
Zoro #
G0283166
UPC #
-
Country of Origin
China

Dimensions

Min. Opening Depth (In.)
2 in
Min. Opening Width (In.)
6.5 in
Overall Width
10 59/64 in
Overall Height
15/16 in
Overall Depth
2 3/16 in

Details

Material
304 Stainless Steel
Item
Lid Support
Hand
Right
Max. Angle (Deg.)
100 Degrees
Hardware
Not included
Finish
Polished
Standards
RoHS 3 Compliant
Product Type
Door Holder
Includes Mounting Hardware
Mounting Hardware Not Included
Application
Doors

Description

Door Holder, Material 304 Stainless Steel, Polished Finish, Max. Angle 100 Deg, Min. Opening Depth 2 In, Min. Opening Width 6.5 In, Hardware Not Included, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.