Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Lid Support

  • Mfr # 4CRK9

  • Zoro # G1875587


product price: $137.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
304 Stainless Steel
Load Capacity (Lb.)
154
Max. Angle (Deg.)
90 Degrees
Finish
Satin
Min. Opening Width (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRK9
Zoro #
G1875587
UPC #
-
Country of Origin
Japan

Dimensions

Min. Opening Width (In.)
14 in
Min. Opening Depth (In.)
2 in
Overall Height
15 53/64 in
Overall Depth
1 49/64 in
Overall Width
1 49/64 in
Opening Depth - Maximum
7.95 in
Opening Width - Minimum
14 in
Opening Depth - Minimum
2 in
Extended Length
15 15/32 in

Details

Material
304 Stainless Steel
Load Capacity (Lb.)
154
Item
Lid Support
Max. Angle (Deg.)
90 Degrees
Finish
Satin
Hardware
Not included
Standards
RoHS 2 Compliant
Product Type
Lid Support
Support Angle - Maximum
90 Degrees
Weight Capacity
293 lb
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Heavy Duty Lid Support, Material 304 Stainless Steel, Satin Finish, Load Capacity 154 Lb, Max. Angle 90 Deg, Min. Opening Depth 2 In, Min. Opening Width 14 In, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.