Zoro Homepage

Locking Lid Support

  • Mfr # 4CRL6

  • Zoro # G1477524


product price: $43.89
/ea

Key Features

Material
304 Stainless Steel
Load Capacity (Lb.)
170 lb.
Finish
Satin
Min. Opening Width (In.)
8 in
Max. Angle (Deg.)
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRL6
Zoro #
G1477524
UPC #
-
Country of Origin
China

Dimensions

Min. Opening Width (In.)
8 in
Min. Opening Depth (In.)
2 in
Overall Depth
1 57/64 in
Overall Height
6 11/16 in
Overall Width
1 3/64 in
Opening Width - Minimum
8 in
Extended Length
9 1/4 in
Mounting Hole Diameter
11/64 in
Opening Depth - Minimum
2 in

Details

Material
304 Stainless Steel
Load Capacity (Lb.)
170 lb.
Item
Lid Support
Finish
Satin
Max. Angle (Deg.)
90 Degrees
Hardware
Not included
Standards
RoHS 3 Compliant
Product Type
Lid Support
Number of Mounting Holes
2
Support Angle - Maximum
90 Degrees
Includes Mounting Hardware
Mounting Hardware Not Included
Weight Capacity
66 lb

Description

Locking Lid Support, Material 304 Stainless Steel, Satin Finish, Load Capacity 66 Lb, Max. Angle 90 Deg, Min. Opening Depth 2 In, Min. Opening Width 8 In, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.