Zoro Homepage

Magnetic Catch, Pull-to-Open, 3.7 lb.

  • Mfr # 4EVR7

  • Zoro # G2860672


product price: $2.65
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EVR7
Zoro #
G2860672
UPC #
-
Country of Origin
Japan

Dimensions

Catch/Latch Width
1 7/16 in
Catch/Latch Height
3/8 in
Catch/Latch Length
11/64"
Catch/Latch Depth
3/16 in
Catch Width
23/64 in
Strike Length
27/33 in
Catch Length
1 27/64 in
Strike Height
17/22 in
Mounting Hole Diameter
1/8 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
Nickel
Locking/Nonlocking
Non-locking
Pull Force
3 lb
Item
Door Catch
Hardware
Not Included
For Use With
Cabinets
Catch Projection
11/64"
Material
Steel
Finish
Nickel
Opening Action
Pull-to-Open
Closure Type
Single Strike Plate
Color
Gray
Handle Type
No Handle
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated

Description

Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 11/32 in, Catch/Latch Width 1 13/32 in, Catch/Latch Depth 3/16 in, Pull Force 3 lb, Hole Prep Center Lines Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.