Mini Lid Support
Mfr # 4CRK5
Zoro # G0824625
product price: $7.69
/eaKey Features
Material
304 Stainless Steel
Load Capacity (Lb.)
13
Min. Opening Width (In.)
5 in
Max. Angle (Deg.)
90 Degrees
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CRK5
Zoro #
G0824625
UPC #
-
Country of Origin
China
Dimensions
Min. Opening Width (In.)
5 in
Min. Opening Depth (In.)
1 in
Overall Height
5 1/8 in
Overall Width
11/32 in
Overall Depth
11/32 in
Extended Length
5 31/32 in
Opening Depth - Minimum
1 in
Opening Width - Minimum
5 in
Mounting Hole Diameter
5/32 in
Details
Material
304 Stainless Steel
Load Capacity (Lb.)
13
Item
Lid Support
Max. Angle (Deg.)
90 Degrees
Finish
Polished
Hardware
Not included
Standards
RoHS 3 Compliant
Product Type
Lid Support
Includes Mounting Hardware
Mounting Hardware Not Included
Weight Capacity
13.2 lb
Compatible Manufacturer Model Number
L-S-BT
Support Angle - Maximum
90 Degrees
Number of Mounting Holes
2
Description
Mini Lid Support, Material 303 & 304 Stainless Steel, Polished Finish, Load Capacity 13 Lb, Max. Angle 90 Deg, Min. Opening Depth 1 In, Min. Opening Width 5 In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.