Speed Control Lid Support, Top
Mfr # 4CRN1
Zoro # G2006191
product price: $21.69
/eaKey Features
Material
Zinc Alloy
Max. Angle (Deg.)
105 Degrees
Min. Opening Width (In.)
7.283 in
Torque (In.-Lbs.)
19 to 60
Hand
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CRN1
Zoro #
G2006191
UPC #
-
Country of Origin
China
Dimensions
Min. Opening Width (In.)
7.283 in
Min. Opening Depth (In.)
4.756 in
Overall Height
4 27/32 in
Overall Depth
55/64 in
Overall Width
55/64 in
Extended Length
7 3/4 in
Opening Width - Minimum
7.28 in
Opening Depth - Minimum
4.76 in
Details
Material
Zinc Alloy
Item
Lid Support
Max. Angle (Deg.)
105 Degrees
Torque (In.-Lbs.)
19 to 60
Hand
Left
Finish
Nickel-Plated
Includes
Screws
Type
Adjustable
Standards
RoHS 3 Compliant
Product Type
Lid Support
Support Angle - Maximum
105 Degrees
Includes Mounting Hardware
Mounting Hardware Included
Description
Speed Control Lid Support, Adjustable,Left Side, Top Opening, Material Zinc Plaited Steel, Nickel Finish, Max. Angle 90 Deg, Min. Opening Depth 4.756 In, Min. Opening Width 7.283 In, Torque 19 to 60 In-Lbs, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.