This item is Discontinued.

Sugatsune SUHM250V Vertical Mount Swinging Hanger; Satin & Stainless Steel - 9.75 in. SUHM250V

This item is Discontinued.

Sugatsune

SUHM250V Vertical Mount Swinging Hanger; Satin & Stainless Steel - 9.75 in. (Discontinued)

Mfr # SUHM250V
Zoro # G204068001
Country of Origin China
Category Cabinet Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUHM250V
Zoro #
G204068001
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • 9-23/32" projection
  • 6.6 lb load capacity
  • 304 stainless steel, satin finish
  • Supplied with stainless steel screws
Specifications
  • Color: Satin & Stainless Steel
  • Size: 9.75"
  • Type: Vertical mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.