This item is Discontinued.

Sullair Rotary Screw Air Compressor, 10.0 HP ST709R/208-230/460/3/60

Rotary Screw Air Compressor, 10.0 HP (Discontinued)

  • Mfr # ST709R/208-230/460/3/60
  • Zoro # G2867757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST709R/208-230/460/3/60
Zoro #
G2867757
UPC #
850783007440
Country of Origin
China

Dimensions

Tank Size - Air Compressor
80 gal
Overall Height
63 in
Overall Depth
23 in
Overall Length
64 in
Tank Size
80 gal.
Outlet Size
3/4 in
Air Tank Size
80 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
10.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Free Air CFM @ Max. Pressure - Air Compressor
35.5
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
125 psi
Tank Style - Air Compressor
Horizontal
Ambient Temp. Range
32 Degrees to 120 Degrees F
Free Air CFM @ Max. Pressure
35.5
HP
10
Phase
3
Max. Pressure
125 psi
Motor RPM
3,520 RPM
Tank Type
Horizontal
Duty
100%
Item
Rotary Screw Air Compressor
Full Load Amps
24.0/30.0
Voltage
208 to 240VAC
ASME Tank
Yes
dBA @ 3 Feet
68
Enclosure Type
Totally Enclosed
Outlet Type
NPT
Maximum Operating Pressure
125 psi
Standards
ASME Approved
Sound Level
68 dBA
Sound Level Range
Quiet (less than 70 dBA)
Air Tank Style
Horizontal
Maximum Speed
3,520 RPM
Air Dryer
Not Included
Duty Cycle
Continuous
Frequency
60 Hz
Pump Type
Rotary Screw
Input Voltage
208 to 230V AC, 460V AC
Free Air Flow Rate @ Maximum Pressure
35.5 cfm
Output Power
10 hp
Outlet Gender
Female
Current Rating
24.0/30.0 A

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35.5 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 24.0/30.0 A, Frequency 60 Hz, Maximum Speed 3,520 RPM, Duty Cycle Continuous, Sound Level 68 dBA, Enclosure Type Totally Enclosed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.