This item is Discontinued.

Sullair Rotary Screw Air Compressor, 10.0 HP ST709RD/208-230/460/3/60

Rotary Screw Air Compressor, 10.0 HP (Discontinued)

  • Mfr # ST709RD/208-230/460/3/60
  • Zoro # G2867809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST709RD/208-230/460/3/60
Zoro #
G2867809
UPC #
850783007464
Country of Origin
China

Dimensions

Tank Size - Air Compressor
80 gal
Overall Length
64 in
Overall Height
63 in
Overall Depth
23 in
Tank Size
80 gal.
Outlet Size
3/4 in
Air Tank Size
80 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
10.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Free Air CFM @ Max. Pressure - Air Compressor
35.5
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
125 psi
Tank Style - Air Compressor
Horizontal
Phase
3
Motor RPM
3,520 RPM
ASME Tank
Yes
HP
10
Ambient Temp. Range
32 Degrees to 120 Degrees F
Free Air CFM @ Max. Pressure
35.5
Refrigerant
R-134a
Item
Rotary Screw Air Compressor
Duty
100%
Max. Pressure
125 psi
Full Load Amps
24.0/30.0
Voltage
208 to 240VAC
Tank Type
Horizontal
dBA @ 3 Feet
68
Duty Cycle
Continuous
Maximum Operating Pressure
125 psi
Output Power
10 hp
Outlet Type
NPT
Frequency
60 Hz
Pump Type
Rotary Screw
Sound Level Range
Quiet (less than 70 dBA)
Current Rating
24.0/30.0 A
Input Voltage
208 to 230V AC, 460V AC
Sound Level
68 dBA
Free Air Flow Rate @ Maximum Pressure
35.5 cfm
Air Dryer
Included
Air Tank Style
Horizontal
Enclosure Type
Totally Enclosed
Standards
ASME Approved
Maximum Speed
3,520 RPM
Outlet Gender
Female

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35.5 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 24.0/30.0 A, Frequency 60 Hz, Maximum Speed 3,520 RPM, Duty Cycle Continuous, Sound Level 68 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.