This item is Discontinued.

Sullair Rotary Screw Air Compressor, 20.0 HP ST1509R/208-230/460/3/60

Rotary Screw Air Compressor, 20.0 HP (Discontinued)

  • Mfr # ST1509R/208-230/460/3/60
  • Zoro # G2867879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1509R/208-230/460/3/60
Zoro #
G2867879
UPC #
850783007525
Country of Origin
China

Dimensions

Tank Size - Air Compressor
120 gal
Overall Depth
25.5 in
Tank Size
120 gal.
Overall Length
66 in
Overall Height
71.5 in
Air Tank Size
120 gal
Outlet Size
3/4 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
20.0
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Free Air CFM @ Max. Pressure - Air Compressor
80.1
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
125 psi
Tank Style - Air Compressor
Horizontal
Item
Rotary Screw Air Compressor
Voltage
208 to 240VAC
Duty
100%
ASME Tank
Yes
Phase
3
dBA @ 3 Feet
70
Full Load Amps
44.6/55.8
HP
20
Max. Pressure
125 psi
Free Air CFM @ Max. Pressure
80.099999999999994
Tank Type
Horizontal
Motor RPM
3,520 RPM
Ambient Temp. Range
32 Degrees to 120 Degrees F
Sound Level
70 dBA
Sound Level Range
Standard (70 dBA or more)
Duty Cycle
Continuous
Outlet Type
NPT
Current Rating
44.6/55.8 A
Output Power
20 hp
Maximum Speed
3,520 RPM
Air Dryer
Not Included
Standards
ASME Approved
Air Tank Style
Horizontal
Enclosure Type
Totally Enclosed
Maximum Operating Pressure
125 psi
Frequency
60 Hz
Outlet Gender
Female
Input Voltage
208 to 230V AC, 460V AC
Free Air Flow Rate @ Maximum Pressure
80.1 cfm
Pump Type
Rotary Screw

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 80.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 44.6/55.8 A, Frequency 60 Hz, Maximum Speed 3,520 RPM, Duty Cycle Continuous, Sound Level 70 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.