This item is Discontinued.

Sullair Rotary Screw Air Compressor, 50.0 HP ST3708/230-460/3/60

Rotary Screw Air Compressor, 50.0 HP (Discontinued)

  • Mfr # ST3708/230-460/3/60
  • Zoro # G2868107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST3708/230-460/3/60
Zoro #
G2868107
UPC #
850783007587
Country of Origin
China

Dimensions

Tank Size - Air Compressor
1.0 gal
Overall Length
63 in
Tank Size
1 gal.
Overall Height
56.7 in
Overall Depth
34 in
Air Tank Size
1 gal
Outlet Size
3/4 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
50.0
Phase - Electrical
3
Input Voltage - Air Compressor
240V AC, 480V AC
Free Air CFM @ Max. Pressure - Air Compressor
219
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
115 psi
Tank Style - Air Compressor
Tankless
Motor RPM
1,770 RPM
Voltage
240/480VAC
ASME Tank
Yes
Ambient Temp. Range
32 Degrees to 120 Degrees F
Max. Pressure
115 psi
Item
Rotary Screw Air Compressor
HP
50
dBA @ 3 Feet
80
Duty
100%
Free Air CFM @ Max. Pressure
219
Full Load Amps
57.0/65.7
Phase
3
Pump Type
Rotary Screw
Enclosure Type
Totally Enclosed
Input Voltage
240V AC, 480V AC
Sound Level Range
Standard (70 dBA or more)
Current Rating
57.0/65.7 A
Maximum Speed
1,770 RPM
Sound Level
80 dBA
Outlet Type
NPT
Standards
ASME Approved
Frequency
60 Hz
Air Dryer
Not Included
Duty Cycle
Continuous
Air Tank Style
Tankless
Maximum Operating Pressure
115 psi
Free Air Flow Rate @ Maximum Pressure
219 cfm
Outlet Gender
Female
Output Power
50 hp

Description

Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 50 hp, Free Air Flow Rate @ Maximum Pressure 219 cfm, Maximum Operating Pressure 115 psi, Air Tank Size 1 gal, Phase Three, Input Voltage 240V AC, 480V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 57.0/65.7 A, Frequency 60 Hz, Maximum Speed 1,770 RPM, Duty Cycle Continuous, Sound Level 80 dBA, Enclosure Type Totally Enclosed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.