This item is Discontinued.

Sullair Rotary Screw Air Compressor, 7.50 HP ST510R/208-230/460/3/60

Rotary Screw Air Compressor, 7.50 HP (Discontinued)

  • Mfr # ST510R/208-230/460/3/60
  • Zoro # G2867818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST510R/208-230/460/3/60
Zoro #
G2867818
UPC #
850783007396
Country of Origin
China

Dimensions

Tank Size - Air Compressor
80 gal
Overall Length
64 in
Overall Depth
23 in
Overall Height
63 in
Tank Size
80 gal.
Air Tank Size
80 gal
Outlet Size
3/4 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
7.5 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Free Air CFM @ Max. Pressure - Air Compressor
26.5
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
150 psi
Tank Style - Air Compressor
Horizontal
Item
Rotary Screw Air Compressor
Phase
3
HP
7.5
Free Air CFM @ Max. Pressure
26.5
dBA @ 3 Feet
67
Duty
100%
ASME Tank
Yes
Motor RPM
3,520 RPM
Max. Pressure
150 psi
Full Load Amps
18.2/22.8
Tank Type
Horizontal
Ambient Temp. Range
32 Degrees to 120 Degrees F
Voltage
208 to 240VAC
Input Voltage
208 to 230V AC, 460V AC
Outlet Gender
Female
Maximum Operating Pressure
150 psi
Current Rating
18.2/22.8 A
Sound Level
67 dBA
Pump Type
Rotary Screw
Free Air Flow Rate @ Maximum Pressure
26.5 cfm
Output Power
7 1/2 hp
Frequency
60 Hz
Air Tank Style
Horizontal
Air Dryer
Not Included
Maximum Speed
3,520 RPM
Outlet Type
NPT
Enclosure Type
Totally Enclosed
Duty Cycle
Continuous
Sound Level Range
Quiet (less than 70 dBA)
Standards
ASME Approved

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 7 1/2 hp, Free Air Flow Rate @ Maximum Pressure 26.5 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 18.2/22.8 A, Frequency 60 Hz, Maximum Speed 3,520 RPM, Duty Cycle Continuous, Sound Level 67 dBA, Enclosure Type Totally Enclosed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.