Diversey Dumpster Fresh
- Mfr # 4266359
- Zoro # G824199314
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Floral
Cleaner Form
Liquid
Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4266359
- Zoro #
- G824199314
- UPC #
- -
- Country of Origin
- China
- Fragrance
- Floral
- Cleaner Form
- Liquid
- Item
- Cleaner Spray
Dimensions
- Size
- 32 oz
Description
Noticeably reduces the smell of garbage quickly and easily. Three-part treatment offers strong cleaner, &ldquo knock down&rdquo fragrance and bio-active nonpathogenic (non-disease causing) formula that quickly goes to work creating enzymes to digest grease and other organic soils. Applied bacteria keep odors from coming back. Requires no scrubbing, just spray and walk away. Scent: Floral Physical Form: Liquid Application: Odor Control Capacity (Volume): 32 oz. Unit of Measure : Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.