Shop RECKITT BENCKISER
See all product information
Create Account
78914 All-Purpose Cleaner with Bleach; 32 oz Trigger Bottle
- Mfr # 78914
- Zoro # G904111632
product price:Â
$
33.49
/ea
Key Features
Container Type
Trigger Bottle
Cleaner Form
Spray
Primary Chemical
Bleach
Color
White
Surfaces for Use On
Hard Nonporous Surfaces; Porcelain; Tile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78914
- Zoro #
- G904111632
- UPC #
- 19200789141
- Country of Origin
- United States
Dimensions
- Size
- 32 fl oz (1 quart)
Details
- Item
- Multipurpose Cleaner
- Container Type
- Trigger Bottle
- Cleaner Form
- Spray
- Primary Chemical
- Bleach
- Color
- White
- Surfaces for Use On
- Hard Nonporous Surfaces; Porcelain; Tile
- Ready to Use/Concentrated
- Ready to Use
- Removes
- Soap Scum, Grime, Grease, Stains, Soil, Mildew
- Green Environmental Attribute
- Recycled
- Features
- Disinfectant, Anti-bacterial, Kill Germs
- Application
- All-Purpose; Hard Surfaces; Nonporous Surfaces; Walls; Floors
- Cleaner Chemical Product Grouping
- Cleaner
Description
This versatile formula cleans, disinfects and deodorizes. Kills 99.9% of all bacteria on hard, nonporous surfaces when used as directed. Convenient, ready-to-use trigger spray cuts through tough grease and grime. Use on walls, garbage cans, cabinets, floors, glazed tile, enamel and glazed porcelain. Application: All-Purpose; Hard Surfaces; Nonporous Surfaces; Walls; Floors ; Applicable Material: Washable Surfaces; Glazed Tile; Enamel; Glazed Porcelain; Wood; .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.