Zoro Homepage

1/2 in, WNMG, 3/64 in

  • Mfr # WNMG433EGU-AC5025S

  • Zoro # G7507289


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
7 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EGU-AC5025S
Zoro #
G7507289
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
7 Degrees
ISO Number
WNMG080412N-GU
Cutting Direction
Neutral
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
EGU
Shape
Trigon
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
WNMG433EGU
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.