Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in, WNMG, 1/32 in

  • Mfr # WNMG332ESU-AC5015S

  • Zoro # G7506875


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
13 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ESU-AC5015S
Zoro #
G7506875
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Rake
13 Degrees
ISO Number
WNMG060408N-SU
Cutting Direction
Neutral
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S01 - S20
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
WNMG332ESU
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
ESU
Manufacturer Grade
AC5015S
Cutting Application
Turning
Shape
Trigon
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Coating Process
PVD
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.