Zoro Homepage

3/8 in, WNMG, 1/64 in

  • Mfr # WNMG331ESU-AC5025S

  • Zoro # G7512003


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
13 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG331ESU-AC5025S
Zoro #
G7512003
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Rake
13 Degrees
ISO Number
WNMG060404N-SU
Cutting Direction
Neutral
Measurement System
Fractional Inch
Coating Process
PVD
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Manufacturer Grade
AC5025S
Cutting Application
Turning
Finish - Machining
AlTiSiN
Chip-Breaker Code
ESU
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
ANSI Code
WNMG331ESU
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Shape
Trigon
Primary Material Application
Nickel, Titanium

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.