Zoro Homepage
This item is Discontinued.
Sumitomo Diamond Turning Insert, Diamond, 3/8 in, CCGA, 1/64 in, CBN 2NCCCGA32.51-BNC100

Diamond Turning Insert, Diamond, 3/8 in, CCGA, 1/64 in, CBN (Discontinued)

  • Mfr # 2NCCCGA32.51-BNC100
  • Zoro # G5482041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA32.51-BNC100
Zoro #
G5482041
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173
Insert Thickness
0.156"
Nose Radius
0.0157"
Depth of Cut
0.0150 in
Thickness
2.5

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-CCGA32.51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.