This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 1/2 in, DNGA, 1/64 in, CBN 4NCDNGA431-BNC100

Diamond Turning Insert, Diamond, 1/2 in, DNGA, 1/64 in, CBN (Discontinued)

  • Mfr # 4NCDNGA431-BNC100
  • Zoro # G5552513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NCDNGA431-BNC100
Zoro #
G5552513
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0157"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC100
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Material
CBN
Insert Application
Finishing
Stainless (M) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ISO Number
4NC-DNGA150404
ANSI Number
4NCDNGA431-BNC100
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Coating
TiAlN/TiCN
Rake
Negative
Hardened (H) Compatibility
Yes
Finish - Machining
TiN
Primary Material Application
Hardened Steel
ANSI Code
4NC-DNGA431
Number of Cutting Edges
4
Shape
Rhombic
Manufacturer Grade
BNC100
Primary Material Application ISO Code
H
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Features
High Wear Resistance
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
CBN
Application
Finishing
Style
DNGA
Insert Code
DNGA431

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4NC-DNGA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.