Zoro Homepage

CCET03X104LFYS Grade AC1030U Carbide Turning Insert

  • Mfr # 1LR4650

  • Zoro # G708979308


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Insert Style
CCET
Inscribed Circle
0.1378 in
Chip-Breaker
LFYS
Insert Material
Carbide
Insert Application
P10, M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LR4650
Zoro #
G708979308
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.0551 in
Mounting Hole Dia.
1.90mm
Nose Radius
0.0157 in
Cutting Edge Length
0.1398 in

Details

Insert Style
CCET
Inscribed Circle
0.1378 in
Chip-Breaker
LFYS
Insert Material
Carbide
Insert Application
P10, M10
Rake
Positive
Workpiece Material
Steel, Stainless Steel, Small Machining
Coating
Absotech
Relief Angle
7 Degree
Corner Angle
80
Insert HoldingĀ Method
Screw-On
Series
AC1030U
Tolerance Class
E

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.