Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCET04X102LFY Grade AC1030U Carbide Turning Insert

  • Mfr # 1LR4205

  • Zoro # G108978024


product price: $34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
CCET
Inscribed Circle
0.1693 in
Chip-Breaker
LFY
Insert Material
Carbide
Insert Application
P10, M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LR4205
Zoro #
G108978024
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0079 in
Mounting Hole Dia.
2.30mm
Insert Thickness
0.0709 in
Cutting Edge Length
0.1957 in

Details

Insert Style
CCET
Inscribed Circle
0.1693 in
Chip-Breaker
LFY
Insert Material
Carbide
Insert Application
P10, M10
Rake
Positive
Workpiece Material
Steel, Stainless Steel, Small Machining
Coating
Absotech
Relief Angle
7 Degree
Corner Angle
80
Tolerance Class
E
Series
AC1030U
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.