Zoro Homepage

CCET21.50RFX Grade AC1030U Carbide Turning Insert

  • Mfr # CCET21.50RFX-AC1030U

  • Zoro # G908977906


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Style
CCET
Inscribed Circle
0.2500 in
Chip-Breaker
RFX
Insert Material
Carbide
Insert Application
P10, M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCET21.50RFX-AC1030U
Zoro #
G908977906
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
2.80mm
Insert Thickness
0.0937 in
Nose Radius
0.0039 in
Cutting Edge Length
0.2520 in

Details

Insert Style
CCET
Inscribed Circle
0.2500 in
Chip-Breaker
RFX
Insert Material
Carbide
Insert Application
P10, M10
Rake
Positive
Relief Angle
7 Degree
Workpiece Material
Steel, Stainless Steel, Small Machining
Coating
Absotech
Corner Angle
80
Tolerance Class
E
Insert HoldingĀ Method
Screw-On
Series
AC1030U

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.