Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCET32.50LFX Grade AC1030U Carbide Turning Insert

  • Mfr # 1LR4492

  • Zoro # G808978645


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Style
CCET
Inscribed Circle
0.3750 in
Chip-Breaker
LFX
Insert Material
Carbide
Insert Application
P10, M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LR4492
Zoro #
G808978645
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1563 in
Mounting Hole Dia.
4.40mm
Nose Radius
0.0039 in
Cutting Edge Length
0.3819 in

Details

Insert Style
CCET
Inscribed Circle
0.3750 in
Chip-Breaker
LFX
Insert Material
Carbide
Insert Application
P10, M10
Rake
Positive
Relief Angle
7 Degree
Coating
Absotech
Workpiece Material
Steel, Stainless Steel, Small Machining
Insert HoldingĀ Method
Screw-On
Tolerance Class
E
Corner Angle
80
Series
AC1030U

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.