Zoro Homepage

CCGT03 LFY Grade AC5015S Carbide Turning Insert

  • Mfr # 10T5ARU

  • Zoro # G708978431


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Insert Style
CCGT
Inscribed Circle
0.1378 in
Chip-Breaker
LFY
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T5ARU
Zoro #
G708978431
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
1.90mm
Insert Thickness
0.0551 in
Nose Radius
0.0157 in
Cutting Edge Length
0.1398 in

Details

Insert Style
CCGT
Inscribed Circle
0.1378 in
Chip-Breaker
LFY
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Positive
Workpiece Material
Heat Resistant Alloy
Relief Angle
7 Degree
Coating
Absotech
Series
AC5000S
Insert HoldingĀ Method
Screw-On
Tolerance Class
G
Corner Angle
80

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.