Zoro Homepage

CCGT32.52 MESI Grade AC5025S Carbide Turning Insert

  • Mfr # 1NT6W01

  • Zoro # G408976874


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Style
CCGT
Inscribed Circle
0.3750 in
Chip-Breaker
MESI
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NT6W01
Zoro #
G408976874
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0315 in
Cutting Edge Length
0.3819 in

Details

Insert Style
CCGT
Inscribed Circle
0.3750 in
Chip-Breaker
MESI
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Positive
Workpiece Material
Heat Resistant Alloy
Coating
Absotech
Relief Angle
7 Degree
Series
AC5000S
Corner Angle
80
Tolerance Class
G
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.