Zoro Homepage

CCMA21.51RH Grade NPD10 Binderless PCD Insert

  • Mfr # 332T006

  • Zoro # G508976972


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Insert Style
CCMA
Inscribed Circle
0.2500 in
Insert Size
21.51 mm
Insert Material
PCD
Insert Application
Hard Brittle Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332T006
Zoro #
G508976972
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51 mm
Mounting Hole Dia.
2.80mm
Nose Radius
0.0157 in
Insert Thickness
0.0937 in
Effective Length
0.0709 in

Details

Insert Style
CCMA
Inscribed Circle
0.2500 in
Insert Material
PCD
Insert Application
Hard Brittle Material
Rake
Positive
Coating
Uncoated Binderless PCD
Relief Angle
7 Degree
Insert HoldingĀ Method
Pin & Clamp
Series
NPD10
Tolerance Class
M
Corner Angle
80 Degree

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.