Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCMT21.51EGU Grade AC4015K Carbide Turning Insert

  • Mfr # 19T2DCJ

  • Zoro # G808979307


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Style
CCMT
Inscribed Circle
0.2500 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
K15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19T2DCJ
Zoro #
G808979307
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0157 in
Mounting Hole Dia.
2.80mm
Insert Thickness
0.0937 in
Cutting Edge Length
0.2520 in

Details

Insert Style
CCMT
Inscribed Circle
0.2500 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
K15
Rake
Positive
Workpiece Material
Cast Iron
Coating
Absotech
Relief Angle
7 Degree
Series
AC4015K
Insert HoldingĀ Method
Screw-On
Tolerance Class
M
Corner Angle
80

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.