Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCMT32.51EGU Grade AC4015K Carbide Turning Insert

  • Mfr # 19T2DCM

  • Zoro # G308979326


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Style
CCMT
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
K15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T2DCM
Zoro #
G308979326
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1563 in
Nose Radius
0.0157 in
Mounting Hole Dia.
4.40mm
Cutting Edge Length
0.3819 in

Details

Insert Style
CCMT
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
K15
Rake
Positive
Workpiece Material
Cast Iron
Relief Angle
7 Degree
Coating
Absotech
Series
AC4015K
Corner Angle
80
Tolerance Class
M
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.