Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNGA430.5 Grade AC503U Carbide Turning Insert

  • Mfr # 10JJAQK

  • Zoro # G208976890


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Style
CNGA
Inscribed Circle
0.5000 in
Insert Material
Carbide
Insert Application
H05
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10JJAQK
Zoro #
G208976890
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0079 in
Insert Thickness
0.1874 in
Mounting Hole Dia.
5.16mm
Cutting Edge Length
0.5079 in

Details

Insert Style
CNGA
Inscribed Circle
0.5000 in
Insert Material
Carbide
Insert Application
H05
Rake
Negative
Workpiece Material
Hardened Steel
Coating
Super ZX Coat
Relief Angle
0 Degree
Corner Angle
80
Tolerance Class
G
Insert HoldingĀ Method
Pin & Clamp
Series
AC503U

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.