Zoro Homepage

CNGG430 ESU Grade AC5025S Carbide Turning Insert

  • Mfr # 10T6W06

  • Zoro # G708977755


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Style
CNGG
Inscribed Circle
0.5000 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T6W06
Zoro #
G708977755
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Edge Length
0.5079 in

Details

Insert Style
CNGG
Inscribed Circle
0.5000 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Negative
Coating
Absotech
Workpiece Material
Heat Resistant Alloy
Relief Angle
0 Degree
Insert HoldingĀ Method
Screw-On
Tolerance Class
G
Corner Angle
80
Series
AC5000S

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.